Arbor for Micro-Boring Heads, BT40, with HW25 Connection
- Mfr # 237655 HW25
- Zoro # G215380123
product price:Â
$
495.99
/ea
Free Shipping & Returns
Key Features
Overall Length
591 mm
Shank Dia.
40 mm
Shank
ISO 9766
Series
HiPer-Drill
Size
37 - 38.99 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 237655 HW25
- Zoro #
- G215380123
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Overall Length
- 591 mm
- Shank Dia.
- 40 mm
- Size
- 37 - 38.99 mm
- Shank Length
- 70 mm
- Reach Length
- 468 mm
Details
- Shank
- ISO 9766
- Series
- HiPer-Drill
- No. of Cutting Edges
- 2
- Version
- 12 x D
- Clamping Screw
- 231999 25IP
- Coolant Through
- Yes
- Connection
- HW25
- Item
- Indexable drill
Description
Arbor HW25 Length L: 27 mm Overhang dimension A: 54 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.