Shop GARANT
See all product information
Create Account
Arbor for Micro-Boring Heads, BT40, with HW32 Connection
- Mfr # 237655 HW32
- Zoro # G315380160
product price:Â
$
495.99
/ea
Free Shipping & Returns
Key Features
Overall Length
670 mm
Shank Dia.
40 mm
Series
HiPer-Drill
Shank
ISO 9766
Size
43 - 44.99 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 237655 HW32
- Zoro #
- G315380160
- UPC #
- -
- Country of Origin
- Switzerland
- Series
- HiPer-Drill
- Shank
- ISO 9766
- No. of Cutting Edges
- 2
- Clamping Screw
- 231999 25IP
- Connection
- HW32
- Coolant Through
- Yes
- Version
- 12 x D
- Item
- Indexable drill
Dimensions
- Overall Length
- 670 mm
- Shank Dia.
- 40 mm
- Size
- 43 - 44.99 mm
- Reach Length
- 540 mm
- Shank Length
- 70 mm
Description
Arbor HW32 Length L: 27 mm Overhang dimension A: 54 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.