Shop GARANT
See all product information
Create Account
Arbor for Micro-Boring Heads, BT40, with HW63 Connection
- Mfr # 237655 HW63
- Zoro # G815380141
product price:Â
$
300.99
/ea
Free Shipping & Returns
Key Features
Overall Length
100 mm
Shank
ABS
Series
Power Drill
Overhang
69 mm
Point Angle
180 Deg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 237655 HW63
- Zoro #
- G815380141
- UPC #
- -
- Country of Origin
- Switzerland
- Shank
- ABS
- Series
- Power Drill
- Overhang
- 69 mm
- Point Angle
- 180 Deg
- Item
- Indexable drill
- No. of Cutting Edges
- 2
- Coolant Through
- Yes
- Connection
- HW63
- Machining Strategy
- HPC
Dimensions
- Overall Length
- 100 mm
- Reach Length
- 42 mm
- Depth Limit (Indexable Drill)
- 3 x D
- Size
- 14
- ABS Shank Sizes
- 50 mm
Description
Arbor HW63 Length L: 37 mm Overhang dimension A: 64 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.