Shop GARANT
See all product information
Create Account
Arbor for Micro-Boring Heads, BT50, with HW80 Connection
- Mfr # 237656 HW80
- Zoro # G215380154
product price:Â
$
399.99
/ea
Free Shipping & Returns
Key Features
Overall Length
113 mm
Shank
ABS
Series
Power Drill
Overhang
82 mm
Size
17
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 237656 HW80
- Zoro #
- G215380154
- UPC #
- -
- Country of Origin
- Switzerland
- Shank
- ABS
- Series
- Power Drill
- Overhang
- 82 mm
- Point Angle
- 180 Deg
- No. of Cutting Edges
- 2
- Item
- Indexable drill
- Coolant Through
- Yes
- Connection
- HW80
- Machining Strategy
- HPC
Dimensions
- Overall Length
- 113 mm
- Size
- 17
- ABS Shank Sizes
- 50 mm
- Reach Length
- 51 mm
- Depth Limit (Indexable Drill)
- 3 x D
Description
Arbor HW80 Length L: 37 mm Overhang dimension A: 75 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.