Shop GARANT
See all product information
Create Account
Arbor for Micro-Boring Heads, HSK100A, with HW63 Connection
- Mfr # 237654 HW63
- Zoro # G615356414
product price:Â
$
630.99
/ea
Free Shipping & Returns
Key Features
Overall Length
560 mm
Shank Dia.
40 mm
Series
HiPer-Drill
Shank
ISO 9766
Reach Length
430 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 237654 HW63
- Zoro #
- G615356414
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Overall Length
- 560 mm
- Shank Dia.
- 40 mm
- Reach Length
- 430 mm
- Size
- 41 - 42.99 mm
- Shank Length
- 70 mm
Details
- Series
- HiPer-Drill
- Shank
- ISO 9766
- Clamping Screw
- 231999 25IP
- Version
- 10 x D
- Connection
- HW63
- Coolant Through
- Yes
- Item
- Indexable drill
- No. of Cutting Edges
- 2
Description
Arbor HW63 Length L: 51 mm Overhang dimension A: 80 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.