Arbor for Micro-Boring Heads, SK40, with HW32 Connection
- Mfr # 237651 HW32
- Zoro # G515380137
product price:Â
$
353.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M6X5
Connection
HW32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 237651 HW32
- Zoro #
- G515380137
- UPC #
- -
- Country of Origin
- Switzerland
- Item
- Screw
- Connection
- HW32
Dimensions
- Thread Size
- M6X5
Description
Arbor HW32 Length L: 27 mm Overhang dimension A: 46 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.