Shop GARANT
See all product information
Create Account
Arbor for Micro-Boring Heads, SK40, with HW40 Connection
- Mfr # 237651 HW40
- Zoro # G115380124
product price:Â
$
353.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M6X10
Connection
HW40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 237651 HW40
- Zoro #
- G115380124
- UPC #
- -
- Country of Origin
- Switzerland
- Connection
- HW40
- Item
- Screw
Dimensions
- Thread Size
- M6X10
Description
Arbor HW40 Length L: 27 mm Overhang dimension A: 46 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.