Arbor for Micro-Boring Heads, SK50, with HW50 Connection
- Mfr # 237652 HW50
- Zoro # G715380173
product price:Â
$
399.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M4X25
Connection
HW50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 237652 HW50
- Zoro #
- G715380173
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Thread Size
- M4X25
Details
- Connection
- HW50
- Item
- Screw
Description
Arbor HW50 Length L: 27 mm Overhang dimension A: 46 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.