Zoro Homepage

Arbor for Screw-in Milling Cutter, PSC63, Thread Size: M8X50

  • Mfr # 308553 M8X50

  • Zoro # G714776281


product price: $404.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
308553 M8X50
Zoro #
G714776281
UPC #
-
Country of Origin
Germany

Description

With RFID/Balluffchip bore. All shanks hard turned for smooth running!. Mating faces of the PSC internal contour machined. Application: To take screw-in milling cutters with thread. Machining strategy: HPC Overhang dimension A: 74.5 mm Bore Dia D1: 8.5 mm External Dia D: 13 mm Reach L1: 50 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.