Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arbor for Screw-in Milling Cutters with Thread, BT 40, M6X75

  • Mfr # 303139 M6X75

  • Zoro # G514776313


product price: $198.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303139 M6X75
Zoro #
G514776313
UPC #
-
Country of Origin
Korea, Republic of

Description

All shanks hard turned. Application: To take screw-in milling cutters with thread. Optional extras: Pull studs PS No. 308760 308802. Machining strategy: HSC Overhang dimension A: 102 mm Bore Dia D1 tolerance IT6: 6.5 mm Dia D2: 10 mm External Dia D: 23 mm Reach L1: 75 mm L2: 5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.