Arbor for Screw-in Milling Cutters with Thread, Cylindrical, HSK-A 63, M10X50

  • Mfr # 307042 M10X50

  • Zoro # G414776147


product price:  $377.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
10.5 mm
Balance Quality
G 2.5 at 25,000 rpm
Concentricity
≤ 3 µm
Dia.
18 mm
Thread Size
M10x50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
307042 M10X50
Zoro #
G414776147
UPC #
-
Country of Origin
Germany

Dimensions

Bore Dia.
10.5 mm
Dia.
18 mm
Thread Size
M10x50
Overall Length
50 mm
Taper Size
HSK63A

Details

Balance Quality
G 2.5 at 25,000 rpm
Concentricity
≤ 3 µm
Shank Shape
A
Projection
76 mm
Item
Threaded copy mill arbor
Machining Strategy
HSC

Description

Plain design. With Balluff/RFID chip bore. Application: To take screw-in milling cutters with thread. Optional extras: Extensions No. 301358, reducers No. 301359, coolant pipe No. 309880, socket for coolant pipe No. 309890. Note: Solid carbide arbors and extensions for screw-in milling cutters No. 301374 301379 and No. 301361 301368. Machining strategy: HSC Overhang dimension A: 76 mm Bore Dia D1: 10.5 mm Dia D2: 18 mm Reach L1: 50 mm L2: 5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.