Shop GARANT
See all product information
Create Account
Arbor for Screw-in Milling Cutters with Thread, SK 40, M10X5
- Mfr # 301303 M10X5
- Zoro # G514776290
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5 mm
Taper Size
SK40
Balance Quality
G 2.5 at 25,000 rpm
Projection
25 mm
Thread Size
M10x5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 301303 M10X5
- Zoro #
- G514776290
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Balance Quality
- G 2.5 at 25,000 rpm
- Projection
- 25 mm
- Standards
- ISO 7388-1
- Shank Shape
- ADB
- Item
- Threaded copy mill arbor
- Machining Strategy
- HSC
- Concentricity
- ≤ 3 µm
Dimensions
- Overall Length
- 5 mm
- Taper Size
- SK40
- Thread Size
- M10x5
- Outside Dia.
- 18 mm
- Bore Dia.
- 10.5 mm
- Dia.
- 18 mm
Description
Tapered design. Application: To take screw-in milling cutters with thread. Optional extras: Pull studs PS No. 308600 308806, PS wrenches No. 308820 - 308835. Machining strategy: HSC Overhang dimension A: 25 mm Bore Dia D1 tolerance IT6: 10.5 mm Dia D2: 18 mm External Dia D: 18 mm Reach L1: 5 mm L2: 5 mm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.