Shop GARANT
See all product information
Create Account
Arbor for Screw-in Milling Cutters with Thread, SK 40, M10X50
- Mfr # 301309 M10X50
- Zoro # G414776321
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Overall Length
50 mm
Bore Dia.
10.5 mm
Shank Shape
ADB
Outside Dia.
23 mm
Machining Strategy
HSC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 301309 M10X50
- Zoro #
- G414776321
- UPC #
- -
- Country of Origin
- Germany
- Shank Shape
- ADB
- Machining Strategy
- HSC
- Standards
- ISO 7388-1
- Concentricity
- ≤ 3 µm
- Balance Quality
- G 2.5 at 25,000 rpm
- Item
- Threaded copy mill arbor
- Projection
- 69 mm
Dimensions
- Overall Length
- 50 mm
- Bore Dia.
- 10.5 mm
- Outside Dia.
- 23 mm
- Dia.
- 18 mm
- Thread Size
- M10x50
- Taper Size
- SK40
Description
Plain design. Application: To take screw-in milling cutters with thread. Optional extras: Pull studs PS No. 308600 308806, PS wrenches No. 308820 - 308835. Machining strategy: HSC Overhang dimension A: 69 mm Bore Dia D1 tolerance IT6: 10.5 mm Dia D2: 18 mm External Dia D: 23 mm Reach L1: 50 mm L2: 5 mm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.