Arbor for Screw-in Milling Cutters with Thread, Tapered, HSK-A 63, M12X75
- Mfr # 307044 M12X75
- Zoro # G514776306
product price:Â
$
339.99
/ea
Free Shipping & Returns
Key Features
Overall Length
75 mm
Taper Size
HSK63A
Concentricity
≤ 3 µm
Projection
101 mm
Thread Size
M12x75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 307044 M12X75
- Zoro #
- G514776306
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Threaded copy mill arbor
- Concentricity
- ≤ 3 µm
- Projection
- 101 mm
- Shank Shape
- A
- Machining Strategy
- HSC
- Balance Quality
- G 2.5 at 25,000 rpm
Dimensions
- Overall Length
- 75 mm
- Taper Size
- HSK63A
- Thread Size
- M12x75
- Bore Dia.
- 12.5 mm
- Outside Dia.
- 31 mm
- Dia.
- 21 mm
Description
Tapered design. With Balluff/RFID chip bore. Application: To take screw-in milling cutters with thread. Optional extras: Extensions No. 301358, reducers No. 301359, coolant pipe No. 309880, socket for coolant pipe No. 309890. Note: Solid carbide arbors and extensions for screw-in milling cutters No. 301374 301379 and No. 301361 301368. Machining strategy: HSC Overhang dimension A: 101 mm Bore Dia D1: 12.5 mm Dia D2: 21 mm External Dia D: 31 mm Reach L1: 75 mm L2: 5 mm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.