Arbor for Screw-in Milling Cutters with Thread, Vibration-Damped, Tapered, HSK-A 63, M12X100

  • Mfr # 307037 M12X100

  • Zoro # G414776284


product price:  $684.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100 mm
Balance Quality
G 2.5 at 25,000 rpm
Taper Size
HSK63A
Machining Strategy
HSC
Vibration
damped
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
307037 M12X100
Zoro #
G414776284
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
100 mm
Taper Size
HSK63A
Bore Dia.
12.5 mm
Thread Size
M12x100
Dia.
21 mm
Outside Dia.
33 mm

Details

Balance Quality
G 2.5 at 25,000 rpm
Machining Strategy
HSC
Vibration
damped
Concentricity
≤ 3 µm
Projection
126 mm
Item
Threaded copy mill arbor
Shank Shape
A

Description

With RFID/Balluffchip bore. Tapered design. Vibration damped version, arbor with vibration-damping core. Application: To take screw-in milling cutters with thread. Optional extras: Extensions No. 301342, reducers No. 301344, coolant tube No. 309880, coolant tube socket wrench No. 309890. Note: Solid carbide arbors and extensions for screw-in milling cutters No. 301374 301379 and No. 301361 301368. Overhang dimension A: 126 mm Bore Dia D1: 12.5 mm Dia D2: 21 mm External Dia D: 33 mm Reach L1: 100 mm L2: 5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.