
Arbor for Screw-in Milling Cutters with Thread, Vibration-Damped, Tapered, HSK-A 63, M12X174
Mfr # 307038 M12X174
Zoro # G414776154
product price: $938.99
/ea
Free Shipping & Returns
Key Features
Taper Size
HSK63A
Overall Length
174 mm
Concentricity
≤ 3 µm
Dia.
21 mm
Machining Strategy
HSC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
307038 M12X174
Zoro #
G414776154
UPC #
-
Country of Origin
Spain
Dimensions
Taper Size
HSK63A
Overall Length
174 mm
Dia.
21 mm
Bore Dia.
12.5 mm
Thread Size
M12x174
Outside Dia.
40 mm
Details
Concentricity
≤ 3 µm
Machining Strategy
HSC
Shank Shape
A
Balance Quality
G 2.5 at 25,000 rpm
Projection
200 mm
Item
Threaded copy mill arbor
Vibration
damped
Description
With RFID/Balluffchip bore. Tapered design. Vibration damped version, arbor with vibration-damping core. Application: To take screw-in milling cutters with thread. Optional extras: Extensions No. 301342, reducers No. 301344, coolant tube No. 309880, coolant tube socket wrench No. 309890. Note: Solid carbide arbors and extensions for screw-in milling cutters No. 301374 301379 and No. 301361 301368. Overhang dimension A: 200 mm Bore Dia D1: 12.5 mm Dia D2: 21 mm External Dia D: 40 mm Reach L1: 174 mm L2: 5 mm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.