Arbor for Screw-in Milling Cutters with Thread, Vibration-Damped, Tapered, HSK-A 63, M8X75

  • Mfr # 307037 M8X75

  • Zoro # G914776166


product price:  $605.99
/ea
Free Shipping & Returns

Key Features

Taper Size
HSK63A
Bore Dia.
8.5 mm
Vibration
damped
Balance Quality
G 2.5 at 25,000 rpm
Outside Dia.
23 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
307037 M8X75
Zoro #
G914776166
UPC #
-
Country of Origin
Switzerland

Dimensions

Taper Size
HSK63A
Bore Dia.
8.5 mm
Outside Dia.
23 mm
Thread Size
M8x75
Dia.
13 mm
Overall Length
75 mm

Details

Vibration
damped
Balance Quality
G 2.5 at 25,000 rpm
Shank Shape
A
Item
Threaded copy mill arbor
Concentricity
≤ 3 µm
Machining Strategy
HSC
Projection
101 mm

Description

With RFID/Balluffchip bore. Tapered design. Vibration damped version, arbor with vibration-damping core. Application: To take screw-in milling cutters with thread. Optional extras: Extensions No. 301342, reducers No. 301344, coolant tube No. 309880, coolant tube socket wrench No. 309890. Note: Solid carbide arbors and extensions for screw-in milling cutters No. 301374 301379 and No. 301361 301368. Overhang dimension A: 101 mm Bore Dia D1: 8.5 mm Dia D2: 13 mm External Dia D: 23 mm Reach L1: 75 mm L2: 5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.