Zoro Homepage

Assembly Set-up Station, for Pitch: 52/96

  • Mfr # 358595 52/96

  • Zoro # G616296771


product price: $316.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358595 52/96
Zoro #
G616296771
UPC #
-
Country of Origin
Germany

Description

The assembly station can be fitted to the workbench by means of two screws. Clamping studs, e.g. No. 363190, can be used to position the clamping device or jig with pitch 52/96 or 80 on the assembly station, with locking and unlocking by means of the side bridge. Set-up times are optimized with high process reliability when clamping workpieces or changing clamping jaws. Locking and unlocking without tools. Reduction in set-up times. Ensuring safety at work. Patent pending. Application: For mounting and removing workpieces in the clamping device and for changing or turning the clamping jaws. Suitable for: Clamping device with pitch 52/96 and 80, e.g. Xtric No. 363000 and No. 363300. Length: 125 mm Width: 125 mm Height: 25 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.