Zoro Homepage

Assembly Tool Kit, 40 Pieces

  • Mfr # U68005 GARANT1

  • Zoro # G909617184


product price: $769.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
40
Includes
Hammer
SAE or Metric
SAE, Metric
Tool Storage Included
Yes
Measuring Tools Included
3m Tape Measure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U68005 GARANT1
Zoro #
G909617184
UPC #
-
Country of Origin
Multiple

Details

Number of Pieces
40
Includes
Hammer
SAE or Metric
SAE, Metric
Tool Storage Included
Yes
Measuring Tools Included
3m Tape Measure
Pliers Included
Combination Pliers, Water Pump Pliers, Snipe Nose Pliers, Side Cutters
Number of Measuring Tools
1
Screwdrivers Included
Slotted 3.5, 4, 5.5, 6.5mm; Phillips #1, #2
Tool Storage Type Included
Bag
Number of Hex and Torx Keys
9
Number of Screwdrivers
6
Number of Pliers
4
Number of Wrenches
18
Type
GARANT1
Application
General Maintenance

Description

40 Piece comprehensive kit includes a variety of essential tools, such as a tape measure, ratcheting combination wrenches, hex L-keys, screwdrivers, pliers, and an engineer's hammer, all packaged in a durable textile tool rucksack. Whether you're a professional or DIY enthusiast, this kit has everything you need to tackle any project with confidence and ease.Includes:Garant 461910 3 - Tape Measure, 3 Meters Accuracy Class 2 - Metric / Standard SAEGarant 614800 - 9 Ratcheting Combination Wrenches - MetricGarant 614800 8 - 8 mmGarant 614800 10 - 10 mmGarant 614800 12 - 12 mmGarant 614800 13 - 13 mmGarant 614800 14 - 14 mmGarant 614800 15 - 15 mmGarant 614800 16 - 16 mmGarant 614800 17 - 17 mmGarant 614800 18 - 18 mmGarant 614825 - 9 R+L3274atcheting Combination Wrenches - Standard SAEGarant 614825 1/4 - 1/4 inGarant 614825 5/16 - 5/16 inGarant 614825 3/8 - 3/8 inGarant 614825 7/16 - 7/16 inGarant 614825 1/2 - 1/2 inGarant 614825 9/16 - 9/16 inGarant 614825 5/8 - 5/8 inGarant 614825 11/16 - 11/16 inGarant 614825 3/4 - 3/4 inGarant 627132 - Hex L-Key Set with Ball End 9-Piece - MetricGarant 660030 3,5 - Flat Head: 3.5 mmGarant 660030 4 - Flat Head: 4 mmGarant 660030 5,5 - Flat Head: 5.5 mmGarant 660030 6,5 - Flat Head: 6.5mmGarant 667690 1 - Phillips: #1Garant 667690 2 - Phillips: #2Garant 692220 - Textile Tool RucksackGarant 700940 180 - Combination PliersGarant 706001 250 - Water Pump PliersGarant 713040 200 - Needle Nose PliersGarant 724840 160 - Diagonal Side CutterGarant 750110 300 - Engineer's Hammer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.