
Assembly trolley, 5 Drawer, 750 mm W x 600 mm D x 885 mm H
Mfr # 930615 885/5
Zoro # G411470154
product price:Â $3,874.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Number of Drawers
5
Width
750 mm
Depth
600 mm
Height
885 mm
Outside Height
75 mm100 mm150 mm200 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
930615 885/5
Zoro #
G411470154
UPC #
-
Country of Origin
Italy
Dimensions
Width
750 mm
Depth
600 mm
Height
885 mm
Outside Height
75 mm100 mm150 mm200 mm
Inside Depth
500 mm
Inside Width
650 mm
Thickness
1.2 mm
Usable Height
600 mm
Details
Item
Assembly trolley
Number of Drawers
5
Load Capacity
600 kg
Number of drawers
5
Cylinder Lock
Modular Barrel
Number of Doors
0
Description
Rolling Tool Cabinet with 5 Drawers, Height: 885 mm. Version: Complete with drawers 26x20G. Roller cabinet in 30x24G with 2 each ball-bearing fixed wheels and castors- Dia 125 mm- with treadless polyurethane Tires- castors with parking brakes. With anti-roll lip on 4 sides- ribbed rubber mat and 2-component Haptoprene push handles. An anti-tilt device prevents more than one drawer being opened at one time. The casing can be locked centrally with a cylinder lock. 100% full extension drawers with differential runners. Drawers with slots at 25 mm intervals to take slotted dividers from drawer front height 75 mm. With individual drawer release system prevents the opening of drawers during transport. Absolutely necessary for all roller cabinets. Fitted with: Drawer front height- mm: 75- 75- 100- 150- 200 Color: Cabinet body and drawer body RAL 7035 light grey- drawer fronts RAL 7016 anthracite- powder-coated. Drawer body not configurable- always RAL 7035 light grey. Drawer/pull-out shelf load capacity: 75 kg Drawer runner extension partial/full extension: 100 % Individual drawer release system: One-hand Drawer usable area in G: 26x20 Height: 885 mm Width: 750 mm Depth: 600 mm Usable height: 600 mm Drawer body height: 700 mm Drawer body usable height: 600 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.