Zoro Homepage

Assembly Wrench, Type: 13X4

  • Mfr # 219987 13X4

  • Zoro # G516296826


product price: $12.29
/ea

Key Features

Series
TopCut
Compatible Head Diameter
16 mm
Recommended Tightening Torque
15 N·m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
219987 13X4
Zoro #
G516296826
UPC #
-
Country of Origin
Germany

Dimensions

Compatible Head Diameter
16 mm

Details

Type
13X4
Series
TopCut
Item
L-wrench
Recommended Tightening Torque
15 N·m

Description

Assembly wrench 13X4 suitable for cutting head D: 16 mm recommended tightening torque: 15 Nm Suitable torque wrenches No. 656055: 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.