Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Assembly Wrench, Type: 16X5

  • Mfr # 219987 16X5

  • Zoro # G516296819


product price: $15.59
/ea

Key Features

Series
TopCut
Recommended Tightening Torque
25 N·m
Compatible Head Diameter
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
219987 16X5
Zoro #
G516296819
UPC #
-
Country of Origin
Germany

Dimensions

Compatible Head Diameter
20 mm

Details

Series
TopCut
Type
16X5
Item
L-wrench
Recommended Tightening Torque
25 N·m

Description

Assembly wrench 16X5 suitable for cutting head D: 20 mm recommended tightening torque: 25 Nm Suitable torque wrenches No. 656055: 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.