Zoro Homepage

Assembly Wrench, Type: 24X5

  • Mfr # 219987 24X5

  • Zoro # G616296788


product price: $25.15
/ea

Key Features

Series
TopCut
Recommended Tightening Torque
35 N·m
Compatible Head Diameter
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
219987 24X5
Zoro #
G616296788
UPC #
-
Country of Origin
Germany

Dimensions

Compatible Head Diameter
25 mm

Details

Type
24X5
Item
L-wrench
Series
TopCut
Recommended Tightening Torque
35 N·m

Description

Assembly wrench 24X5 suitable for cutting head D: 25 mm recommended tightening torque: 35 Nm Suitable torque wrenches No. 656055: 120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.