Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Diamond Grinding Point, Diameter: 4 mm

  • Mfr # 552600 4

  • Zoro # G614420192


product price: $19.99
/ea

Key Features

Shape
Ball
Diameter
3 mm
Abrasive Material
Diamond
Head Diameter
4 mm
Length
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
552600 4
Zoro #
G614420192
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
3 mm
Head Diameter
4 mm
Length
45 mm
Head length
4 mm

Details

Item
Grinding point
Shape
Ball
Abrasive Material
Diamond

Description

Precision ground points with diamond coating. Very free-cutting and very long service life due to galvanic nickel bonding. Application: For hand-held use, on industrial robots or internal cylindrical grinding machines and CNC grinding machines for finish grinding of bores, radii, contours, and for deburring and chamfering. Diamond grinding points for carbide, technical ceramic, grey cast iron and spheroidal graphite iron, glass, CRP/GRP. Recommended circumferential speeds: Diamond dry 8-18 m/s, diamond wet 15-25 m/s. Grinding medium code: D Shape description: ball Head : 4 mm Head length: 4 mm Overall length: 45 mm Shank : 3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.