Zoro Homepage

Bamboo worktop- Type: L

  • Mfr # 914780 L

  • Zoro # G110607103


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Width
665 mm
Depth
445 mm
Series
ToolCar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
914780 L
Zoro #
G110607103
UPC #
4045197893833
Country of Origin
Greece

Dimensions

Width
665 mm
Depth
445 mm

Details

Series
ToolCar

Description

Suitable for: Roller cabinets No. 914520- 914524- 914540- 914550. Width: 665 mm Depth: 445 mm Weight: 5.2 kg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.