Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Baseplate, Length: 180mm

  • Mfr # 368010 180

  • Zoro # G516296802


product price: $365.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
368010 180
Zoro #
G516296802
UPC #
-
Country of Origin
Germany

Description

System consisting of base plate and clamping/sacrificial plate. Base plate is mounted on the zero point clamping system at 200 mm pitch, or directly on to the machine table. The clamping/sacrificial plate is mounted on the base plate and the negative of the component contour is introduced individually. Alternatively, simple clamping elements from Mite-Bite, AMF, KIPP, Halder and similar can be mounted on the clamping/sacrificial plate for component clamping. Anodised aluminium. Pitch 200 mm. Suitable for: Zero point clamping systems with 200 mm pitch or 200 mm cross pitch for size 360. Supplied with: 4 fitted screws M8, 4 blanking screws. Optional extras: Clamping stud No. 360025 18M12. Width: 360 mm Height: 30 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.