Zoro Homepage

Bench vise- Jaw width: 120mm

  • Mfr # 967100 120

  • Zoro # G710607114


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Jaw Width
120 mm
Throat Depth
80 mm
Max. Working Capacity Dia.
1 − 2.1/2 in
Max. Working Capacity Length
150 mm
Material
Drop forged steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
967100 120
Zoro #
G710607114
UPC #
4045197694164
Country of Origin
Austria

Dimensions

Jaw Width
120 mm
Throat Depth
80 mm
Max. Working Capacity Dia.
1 − 2.1/2 in
Max. Working Capacity Length
150 mm

Details

Material
Drop forged steel
Opening Direction
Opens To The Front

Description

Entirely of forged steel - guaranteed unbreakable. Slides forward on opening. With pipe clamping jaws underneath the normal jaws. Powerful- CNC-machined precision spindle with rolled thread. Spindle and guides are protected from dirt. Large hardened anvil area for shaping and upsetting work. Double adjustable guide. With solid- surface-hardened jaws not interchangeable. Callout: Impact absorber washers. Embossed measuring scale. Guide setting: Internal hexagon screw with brass thrust washers runs very easily. Strong pipe jaws. Advantage: - Tightening bar with impact-absorbing washers at both ends no irritating noise when the bar falls through. - Long-pitch thread spindle for quick opening and closing. - Interchangeable tightening bar. - Opening scale embossed into slide. Supplied with: Fasteners for attachment to the workbench. Note: For suitable height adjuster see No. 967520. Jaw capacity: 150 mm Clamping depth: 80 mm Pipe jaws clamp pipes with outer : 1 - 2.1/2 in Weight: 11 kg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.