Zoro Homepage

Bit Ratchet Wrench, 1/4 inch Hex Bits

  • Mfr # 676675 1/4

  • Zoro # G314420300


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Overall Length
128 mm
Width
21 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
676675 1/4
Zoro #
G314420300
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
128 mm
Width
21 mm

Description

Reversible for left-hand / right-hand operation using lever. Double ratcheting bit holder, cranked, one end with bit holder D 6.3, the other end with bit holder D 8. Suitable for: 1/4 inch bits with C 6.3 shank and 5/16 inch bits with C 8 shank. Bit socket: D 8 No. of teeth: 72 Square drive: 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.