Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bit Ratchet Wrench, 1/4 inch Hex Bits

  • Mfr # 676690 1/4

  • Zoro # G814420251


product price: $69.69
/ea

Key Features

Overall Length
100 mm
No. of teeth
60
Height
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
676690 1/4
Zoro #
G814420251
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
100 mm
Height
12 mm

Details

No. of teeth
60

Description

Reversible for left-hand / right-hand operation using lever. Bit holder D 6.3 / F 6.3. Suitable for: 1/4 inch bits with C 6.3 shank and E 6.3 shank. Bit socket: D 6-3 No. of teeth: 60 Square drive: 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.