Zoro Homepage

Bit Socket Set, 1/2 inch Drive, 7 Pieces, U63105 1/2-HEX

  • Mfr # U63105 1/2-HEX

  • Zoro # G809578660


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Includes
Bit Socket Set, 1/2 inch Drive, 7 Pieces
Socket Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U63105 1/2-HEX
Zoro #
G809578660
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in

Details

Item
Bit Socket Set
Includes
Bit Socket Set, 1/2 inch Drive, 7 Pieces
Socket Type
Standard

Description

7 Piece Garant 1/2 inch Drive Hex Bit Socket Set including the following sizes: 1/4, 5/16, 3/8, 1/2, 9/16, 5/8, 3/4Specifications:High quality products made of two parts.Hardened body for receiving and transferring drive energy.Closely toleranced square drive for a safe and wobble-free fit on the drive tool.Material:Chrome vanadium steel, chrome-plated.Technical DataSquare drive: 1/2 inchDrive profile: Hexagon screwdriver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.