Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boards- Size: L

  • Mfr # 955320 L

  • Zoro # G410607131


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Width
500 mm
Size
L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
955320 L
Zoro #
G410607131
UPC #
4062406159191
Country of Origin
Greece

Dimensions

Width
500 mm
Height
1554 mm
Size
L

Description

Sturdy folded sheet metal with 9x9 mm on a 37 mm grid for attaching perforated panel accessories and Easyfix hooks and holders. Supplied with: Including accessories for wall mounting- adhesive stickers. Colour: Silver powder-coated. Note: Attachment is performed using Easyfix hooks and holders and accessories for perforated panels 9x9 mm on a 37 mm grid. Hoffmann perforated panel grid interval: 9x9 mm Height: 1554 mm Width: 500 mm Weight: 10 kg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.