Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar Holder, HSK-T63, Clamping Diameter: 25mm

  • Mfr # 318831 25

  • Zoro # G614776336


product price: $552.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
318831 25
Zoro #
G614776336
UPC #
-
Country of Origin
Switzerland

Description

GARANT more stability and vibration damping effect due to wrapping around the boring bar. Application: For mounting boring bars. For use on lathes and milling Centers. Through-coolant: yes Overhang dimension A: 105 mm External Dia D: 55 mm L1: 79.05 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.