Zoro Homepage

Burr set 5 pieces, Multi Cut - medium, Carbide, Number of burrs: 5

  • Mfr # 541405 5

  • Zoro # G209578277


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
6 mm
Tool material
Carbide
Number of Burrs
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
541405 5
Zoro #
G209578277
UPC #
4062406587062
Country of Origin
Germany

Dimensions

Shank Dia.
6 mm

Details

Item
Burr
Tool material
Carbide
Number of Burrs
5

Description

Multi Cut carbide burr set with popular shape variants. The newly developed innovative tooth geometry permits a high metal removal rate and at the same time extremely smooth running and very good guidance. The optimum chip formation no pointed chips achieves high surface quality in roughing and finishing applications. - High rate of material removal. - Smooth running. - Low thermal stress- long tool life- improved chip evacuation. - For general-purpose use on steel- stainless steel- aluminium. Shank Diameter 6 mm. GARANT burrs are manufactured from high performance carbide grades with high wear-resistance and maximum cutting edge strength- using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter- otherwise they are made from solid carbide. Application: Suitable for use with power tools and industrial robots- on almost all materials. For deburring- edge breaking- cleaning- weld and surface preparation. Supplied with: 1 pc. each No. 540220 size A0616- C0616- D0807- G0618- M1020. Note: Materials with poor heat conductivity- reduce speed to avoid overheating of the burr and smearing. Shank Diameter: 6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.