
CaraFin Diamond Polishing Pad, Dia: 150 mm, Grit: D10
Mfr # 567899 D10
Zoro # G014500913
product price: $68.59
/eaKey Features
Color
Orange
Diameter
150 mm
Polishing stage
Final polishing
Series
CaraFin
Grinding media
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
567899 D10
Zoro #
G014500913
UPC #
-
Country of Origin
Switzerland
Dimensions
Diameter
150 mm
Details
Item
Polishing wheel
Color
Orange
Polishing stage
Final polishing
Series
CaraFin
Grinding media
Diamond
Description
Hook and loop fastening CaraFin foam polishing pad made from elastic PU material coated with diamond grit. Foam material hardness optimally adapted to polishing stage. The effectiveness of the bonded diamond grit is significantly greater than that achieved by loose diamond grit in polishing pastes. Application: Very high flexibility and conformity to contours. Without polishing paste. Suitable for: PU backing pad No. 567990 150 / 567995 150 / 567885 150 / 567886 150 / 567887 150, polishing disc No. 567762 150. No. 077771 PE14-118 and 077771 XCE10-8125. Note: Other CaraFin polishing pads can be found in catalogue section 55. Grinding medium code: D Polishing stage: Final polishing color: orange
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.