Zoro Homepage

CaraFin Diamond Polishing Pad, Dia: 150 mm, Grit: D64

  • Mfr # 567899 D64

  • Zoro # G314501061


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Color
Pink
Diameter
150 mm
Grinding media
Diamond
Series
CaraFin
Polishing stage
Polishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
567899 D64
Zoro #
G314501061
UPC #
-
Country of Origin
Switzerland

Dimensions

Diameter
150 mm

Details

Color
Pink
Item
Polishing wheel
Grinding media
Diamond
Series
CaraFin
Polishing stage
Polishing

Description

Hook and loop fastening CaraFin foam polishing pad made from elastic PU material coated with diamond grit. Foam material hardness optimally adapted to polishing stage. The effectiveness of the bonded diamond grit is significantly greater than that achieved by loose diamond grit in polishing pastes. Application: Very high flexibility and conformity to contours. Without polishing paste. Suitable for: PU backing pad No. 567990 150 / 567995 150 / 567885 150 / 567886 150 / 567887 150, polishing disc No. 567762 150. No. 077771 PE14-118 and 077771 XCE10-8125. Note: Other CaraFin polishing pads can be found in catalogue section 55. Grinding medium code: D Polishing stage: Polishing color: pink

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.