Zoro Homepage

CaraFin Diamond Polishing Pad, Dia: 34 mm, Grit: D1

  • Mfr # 567896 D1

  • Zoro # G414500896


product price: $11.79
/ea

Key Features

Color
Black
Grinding media
Diamond
Series
CaraFin
Polishing stage
High mirror finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
567896 D1
Zoro #
G414500896
UPC #
-
Country of Origin
Switzerland

Details

Item
Polishing wheel
Color
Black
Grinding media
Diamond
Series
CaraFin
Polishing stage
High mirror finish

Description

Hook and loop fastening CaraFin foam polishing pad made from elastic PU material coated with diamond grit. Foam material hardness optimally adapted to polishing stage. The effectiveness of the bonded diamond grit is significantly greater than that achieved by loose diamond grit in polishing pastes. Application: Very high flexibility and conformity to contours. Without polishing paste. Suitable for: PU backing pad No. 567892 / 567893 and AROS_B. Note: Other CaraFin polishing pads can be found in catalogue section 55. Grinding medium code: D Polishing stage: High mirror finish color: black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.