
CaraFin Polishing Block, Grit: D10
Mfr # 557515 D10
Zoro # G814500861
product price: $57.15
/eaKey Features
Width
125 mm
Polishing stage
Final polishing
Series
CaraFin
Dimensions
125×175 mm
Grinding media
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
557515 D10
Zoro #
G814500861
UPC #
-
Country of Origin
Switzerland
Dimensions
Width
125 mm
Dimensions
125×175 mm
Details
Item
Polerblok
Polishing stage
Final polishing
Series
CaraFin
Grinding media
Diamond
Description
CaraFin diamond polishing tools coated on one side with mono-crystalline diamond. The bonded diamond grit achieves significantly higher effectiveness than loose diamond grit in polishing pastes. CaraFin diamond polishing pad EVA with open structure, will not clog. Advantage: Ancillary times for preparation and cleaning, such as are required when polishing pastes are used, are eliminated. Of high-quality resilient polyurethane foam. Application: Handy for contour-true finish polishing and mirror finishing of polished surfaces on all hard materials and non-ferrous metals. Quick polishing thanks to free-cutting characteristics. Suitable for wet and dry polishing. Grinding medium code: D Polishing stage: Final polishing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.