
CaraFin Polishing Block, Grit: D15
Mfr # 557521 D15
Zoro # G814500854
product price: $26.39
/eaKey Features
Width
25 mm
Series
CaraFin
Polishing stage
Final polishing
Dimensions
25×120 mm
Grinding media
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
557521 D15
Zoro #
G814500854
UPC #
-
Country of Origin
Switzerland
Dimensions
Width
25 mm
Dimensions
25×120 mm
Details
Series
CaraFin
Item
Polerblok
Polishing stage
Final polishing
Grinding media
Diamond
Description
CaraFin diamond polishing tools coated on one side with mono-crystalline diamond. The bonded diamond grit achieves significantly higher effectiveness than loose diamond grit in polishing pastes. Polishing strips self-adhesive. Outer face of resilient PU material, one side coated with mono-crystalline diamond grit. Advantage: Ancillary times for preparation and cleaning, such as are required when polishing pastes are used, are eliminated. Of high-quality resilient polyurethane foam. Application: With linishing belt holder No. 557900. Suitable for wet and dry polishing. Final polishing of soft and hard materials. Work with low contact pressure. Suitable for: Flexible abrasive belt holder No. 557900. Grinding medium code: D Polishing stage: Final polishing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.