
CaraFin Polishing Block, Grit: D151
Mfr # 557510 D151
Zoro # G814500991
product price: $65.69
/eaKey Features
Width
69 mm
Dimensions
98×69×22 mm
Height
26 mm
Polishing stage
Pre-polishing
Grinding media
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
557510 D151
Zoro #
G814500991
UPC #
-
Country of Origin
Switzerland
Dimensions
Width
69 mm
Dimensions
98×69×22 mm
Height
26 mm
Details
Item
Polerblok
Polishing stage
Pre-polishing
Grinding media
Diamond
Series
CaraFin
Description
CaraFin diamond polishing tools coated on one side with mono-crystalline diamond. The bonded diamond grit achieves significantly higher effectiveness than loose diamond grit in polishing pastes. Deburring, fine grinding. Advantage: Ancillary times for preparation and cleaning such as are required when polishing pastes are used are eliminated. Of high-quality resilient polyurethane foam. Application: Ideally suited for fine polishing of hard materials and non-ferrous metals. Moulds optimally to the workpiece geometry. Suitable for wet and dry polishing. Grinding medium code: D Polishing stage: Pre-polishing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.