Zoro Homepage

CaraFin Polishing Block, Grit: D3

  • Mfr # 557515 D3

  • Zoro # G414500865


product price: $57.15
/ea

Key Features

Width
125 mm
Polishing stage
Mirror finish
Dimensions
125×175 mm
Grinding media
Diamond
Series
CaraFin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
557515 D3
Zoro #
G414500865
UPC #
-
Country of Origin
Switzerland

Dimensions

Width
125 mm
Dimensions
125×175 mm

Details

Item
Polerblok
Polishing stage
Mirror finish
Grinding media
Diamond
Series
CaraFin

Description

CaraFin diamond polishing tools coated on one side with mono-crystalline diamond. The bonded diamond grit achieves significantly higher effectiveness than loose diamond grit in polishing pastes. CaraFin diamond polishing pad EVA with open structure, will not clog. Advantage: Ancillary times for preparation and cleaning, such as are required when polishing pastes are used, are eliminated. Of high-quality resilient polyurethane foam. Application: Handy for contour-true finish polishing and mirror finishing of polished surfaces on all hard materials and non-ferrous metals. Quick polishing thanks to free-cutting characteristics. Suitable for wet and dry polishing. Grinding medium code: D Polishing stage: Mirror finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.