Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CaraFin Polishing Block, Grit: D64

  • Mfr # 557510 D64

  • Zoro # G814500922


product price: $63.95
/ea

Key Features

Width
69 mm
Grinding media
Diamond
Series
CaraFin
Polishing stage
Polishing
Dimensions
98×69×22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
557510 D64
Zoro #
G814500922
UPC #
-
Country of Origin
Switzerland

Dimensions

Width
69 mm
Dimensions
98×69×22 mm
Height
26 mm

Details

Item
Polerblok
Grinding media
Diamond
Series
CaraFin
Polishing stage
Polishing

Description

CaraFin diamond polishing tools coated on one side with mono-crystalline diamond. The bonded diamond grit achieves significantly higher effectiveness than loose diamond grit in polishing pastes. Removal of grooves and oxide layers, polishing, smoothing. Advantage: Ancillary times for preparation and cleaning such as are required when polishing pastes are used are eliminated. Of high-quality resilient polyurethane foam. Application: Ideally suited for fine polishing of hard materials and non-ferrous metals. Moulds optimally to the workpiece geometry. Suitable for wet and dry polishing. Grinding medium code: D Polishing stage: Polishing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.