Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CaraFin Polishing Block, Grit: D64

  • Mfr # 557521 D64

  • Zoro # G214500966


product price: $26.39
/ea

Key Features

Width
25 mm
Series
CaraFin
Grinding media
Diamond
Polishing stage
Polishing
Dimensions
25×120 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
557521 D64
Zoro #
G214500966
UPC #
-
Country of Origin
Switzerland

Dimensions

Width
25 mm
Dimensions
25×120 mm

Details

Series
CaraFin
Item
Polerblok
Grinding media
Diamond
Polishing stage
Polishing

Description

CaraFin diamond polishing tools coated on one side with mono-crystalline diamond. The bonded diamond grit achieves significantly higher effectiveness than loose diamond grit in polishing pastes. Polishing strips self-adhesive. Outer face of resilient PU material, one side coated with mono-crystalline diamond grit. Advantage: Ancillary times for preparation and cleaning, such as are required when polishing pastes are used, are eliminated. Of high-quality resilient polyurethane foam. Application: With linishing belt holder No. 557900. Suitable for wet and dry polishing. Precision grinding to the exact contours of precision ground or turned surfaces Rz <, 3m. Light contact pressure recommended. Suitable for: Flexible abrasive belt holder No. 557900. Grinding medium code: D Polishing stage: Polishing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.