Zoro Homepage

Carbide Burr for Plastics, Coarse, Type: AS0625

  • Mfr # 547340 AS0625

  • Zoro # G414386209


product price: $40.35
/ea

Key Features

Cutting Edge Type
Plastic
Overall Length
64 mm
Head Diameter
6 mm
Series
Tooth configuration P
Head length
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
547340 AS0625
Zoro #
G414386209
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
64 mm
Head Diameter
6 mm
Head length
25 mm
Shank Diameter
6 mm

Details

Cutting Edge Type
Plastic
Item
Burr
Type
AS0625
Series
Tooth configuration P
End face profile
Two-flute end face cut
Tooth type abbreviation
P
Toothing grit designation
Coarse
Tool material
Carbide

Description

Cutter geometry ideal for hard CRP/GRP with Fiber content > 40 %. The special tooth geometry generates reduced cutting forces and avoids frayed Fibers. Cylindrical shape ZYA. Application: Side milling, contour milling and deburring especially of Fiber-reinforced plastics. Shank : 6 mm End face profile: Two-flute end face cut Head : 6 mm Head length: 25 mm Overall length: 64 mm Shank : 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.