
Carbide Burr for Plastics, Fine, Type: AS0625
Mfr # 547330 AS0625
Zoro # G414385943
product price: $38.95
/eaKey Features
Cutting Edge Type
Plastic
Overall Length
64 mm
Tooth type abbreviation
P
End face profile
Two-flute end face cut
Toothing grit designation
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
547330 AS0625
Zoro #
G414385943
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
64 mm
Head Diameter
6 mm
Shank Diameter
6 mm
Head length
25 mm
Details
Cutting Edge Type
Plastic
Item
Burr
Tooth type abbreviation
P
End face profile
Two-flute end face cut
Toothing grit designation
Fine
Tool material
Carbide
Series
Tooth configuration P
Description
Cutter geometry ideal for hard CRP/GRP with Fiber content > 40 %. The special tooth geometry generates reduced cutting forces and avoids frayed Fibers. Cylindrical shape ZYA. Application: Side milling, contour milling and deburring especially of Fiber-reinforced plastics. Shank : 6 mm End face profile: Two-flute end face cut Head : 6 mm Head length: 25 mm Overall length: 64 mm Shank : 6 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.