
Carbide Burr, Type: AF0627
Mfr # 541000 AF0627
Zoro # G314386361
product price: $29.99
/eaKey Features
Cutting Edge Type
Staggered Teeth
Shape
Cylindrical With Guide Face
Overall Length
60 mm
Toothing grit designation
Medium
Tool material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
541000 AF0627
Zoro #
G314386361
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
60 mm
Head Diameter
6 mm
Shank Diameter
6 mm
Head length
27 mm
Details
Cutting Edge Type
Staggered Teeth
Shape
Cylindrical With Guide Face
Type
AF0627
Item
Burr
Toothing grit designation
Medium
Tool material
Carbide
Tooth type abbreviation
Z7
Series
Tooth configuration Z3
Description
GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide. Deburring head with guide face, without cutter at the tip. Application: Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation. Note: Reduced speed for burrs with an overall length of 120 mm: maximum 11-000 rpm Shank : 6 mm Shape description: Cylindrical with guide face Head : 6 mm Head length: 27 mm Overall length: 60 mm Shank : 6 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.