Zoro Homepage

Carbide Burr, Type: J1613

  • Mfr # 541000 J1613

  • Zoro # G314386569


product price: $74.79
/ea

Key Features

Shape
Countersink
Overall Length
53 mm
Angle
90 °
Head Diameter
16 mm
Shank Diameter
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
541000 J1613
Zoro #
G314386569
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
53 mm
Head Diameter
16 mm
Shank Diameter
6 mm
Head length
13 mm

Details

Shape
Countersink
Angle
90 °
Type
J1613
Item
Burr
Toothing grit designation
Medium
Tooth type abbreviation
Z3
Tool material
Carbide
Series
Tooth configuration Z3

Description

GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide. Conical shape for countersinking and chamfering. Special countersink shape KSK. Angle 90 Deg. Application: Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation. Note: Reduced speed for burrs with an overall length of 120 mm: maximum 11-000 rpm Shank : 6 mm Shape description: countersink Head : 16 mm Head length: 13 mm Overall length: 53 mm Shank : 6 mm Angle: 90 degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.