Zoro Homepage

Carbide Burr, Type: MN1225

  • Mfr # 541000 MN1225

  • Zoro # G514386604


product price: $68.65
/ea

Key Features

Shape
Deburring
Overall Length
70 mm
Head Diameter
12 mm
Series
Tooth configuration Z3
Tooth type abbreviation
Z3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
541000 MN1225
Zoro #
G514386604
UPC #
-
Country of Origin
Ireland

Dimensions

Overall Length
70 mm
Head Diameter
12 mm
Shank Diameter
6 mm
Head length
25 mm

Details

Shape
Deburring
Item
Burr
Type
MN1225
Series
Tooth configuration Z3
Tooth type abbreviation
Z3
Toothing grit designation
Medium
Tool material
Carbide

Description

GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide. Combination of pointed cone and angle for deburring and chamfering inner and outer edges. Special tooth geometry for optimum guidance even on sharp edges. Special deburrer shape MN-internal / external. Application: Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation. Note: Reduced speed for burrs with an overall length of 120 mm: maximum 11-000 rpm Shank : 6 mm Shape description: deburring Head : 12 mm Head length: 25 mm Overall length: 70 mm Shank : 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.