Zoro Homepage

Carbide Burr, Type: R1015

  • Mfr # 541000 R1015

  • Zoro # G414386629


product price: $47.39
/ea

Key Features

Shape
Deburring
Overall Length
55 mm
Tooth type abbreviation
Z3
Radius
8 mm
Toothing grit designation
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
541000 R1015
Zoro #
G414386629
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
55 mm
Radius
8 mm
Shank Diameter
6 mm
Head length
15 mm
Head Diameter
10 mm

Details

Shape
Deburring
Type
R1015
Item
Burr
Tooth type abbreviation
Z3
Toothing grit designation
Medium
Series
Tooth configuration Z3
Tool material
Carbide

Description

GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide. Deburring head external with radius for edge rounding. Special deburrer shape R, external. Application: Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation. Note: Reduced speed for burrs with an overall length of 120 mm: maximum 11-000 rpm Shank : 6 mm Shape description: deburring Head : 10 mm Head length: 15 mm Overall length: 55 mm Shank : 6 mm Radius: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.