Zoro Homepage

Carbide Burr, Type: T1610/8

  • Mfr # 541000 T1610/8

  • Zoro # G414386520


product price: $74.79
/ea

Key Features

Shape
Deburring
Overall Length
120 mm
Angle
45 °
Type
T1610/8
Head length
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
541000 T1610/8
Zoro #
G414386520
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
120 mm
Head length
10 mm
Head Diameter
16 mm

Details

Shape
Deburring
Angle
45 °
Type
T1610/8
Item
Burr
Tool material
Carbide
Series
‌Tooth configuration Z3
Tooth type abbreviation
Z3
Toothing grit designation
Medium

Description

GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide. Deburring head internal with left-hand helical toothing and 45 Deg angle for chamfering. Application: Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation. Note: Reduced speed for burrs with an overall length of 120 mm: maximum 11-000 rpm Shank : 8 mm Shape description: Deburring Head : 16 mm Head length: 10 mm Overall length: 120 mm Shank : 8 mm Angle: 45 degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.