Carbide Burr, Z FINE, Very Fine, Type: F0820

  • Mfr # 540440 F0820

  • Zoro # G814387295


product price:  $41.65
/ea

Key Features

Shape
Round Arch
Overall Length
60 mm
Series
Tooth configuration Z FINE
Tooth type abbreviation
Z FINE
Head length
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
540440 F0820
Zoro #
G814387295
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
60 mm
Head length
20 mm
Head Diameter
8 mm
Shank Diameter
6 mm

Details

Shape
Round Arch
Type
F0820
Item
Burr
Series
Tooth configuration Z FINE
Tooth type abbreviation
Z FINE
Tool material
Carbide
Toothing grit designation
Very Fine

Description

Shank 6 mm. GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide. Round arch shape RBF. Application: Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation. Shank : 6 mm Shape description: Round arch Head : 8 mm Head length: 20 mm Overall length: 60 mm Shank : 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.